Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18 Gauge Straight Finish Brad Nail - 1-1/2" Length - 304 Stainless Steel - Pkg of 10000 - USA

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

18 Gauge Straight Finish Brad Nail - 1-1/2" Length - 304 Stainless Steel - Pkg of 10000 - USA

Item #: WBB2143932

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 123.95
Product Information
Customer Review
Product Q&A
18 Gauge Straight Finish Brad Nail - 1-1/2" Length - 304 Stainless Steel - Pkg of 10000 - Made In USA

Brad finishing nails are generally compact and thin, with narrow heads that extend moderately to one side.

Features:
  • 18 Gauge
  • Length: 1-1/2"
  • Type: Straight Finish
  • Packaging : 10 Boxes of 1000


Product Specifications

    • BRANDPrebena
    • MANUFACTURERS PART NUMBERJ38CRF-U1M
    • TYPEStraight Finish Brad
    • GAUGE18 Gauge
    • LENGTH1-1/2"
    • MATERIALStainless Steel
    • FINISH304 Stainless Steel
    • PACKAGE QTY10000
    • COUNTRY OF ORIGINMade in USA
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!