Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18 Gauge Staple - 1-1/4" Length - 1/4" Crown - 304 Stainless Steel - Pkg of 5000 - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

18 Gauge Staple - 1-1/4" Length - 1/4" Crown - 304 Stainless Steel - Pkg of 5000 - Made In USA

Item #: WBB2143818

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 130.95
Product Information
Customer Review
Product Q&A
18 Gauge Staple - 1-1/4" Length - 1/4" Crown - 304 Stainless Steel - Pkg of 5000 - Made In USA

Features:
  • 18 Gauge
  • Length: 1-1/4"
  • Crown Size: 1/4"
  • Cutting Point: Chisel Point
  • Similar To: Senco L
  • Packaging: 10 Boxes of 500


Product Specifications

    • BRANDPrebena
    • MANUFACTURERS PART NUMBERE32CRF-U0.5M
    • TYPEStaple
    • GAUGE18 Gauge
    • CROWN1/4"
    • LENGTH1-1/4"
    • MATERIALStainless Steel
    • FINISH304 Stainless Steel
    • CUTTING POINTChisel Point
    • PACKAGE QTY5000
    • SIMILAR TOSenco L
    • COUNTRY OF ORIGINMade in USA
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!