Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LED LENSER® 880224 F1R Rechargeable LED Flashlight

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

LED LENSER® 880224 F1R Rechargeable LED Flashlight

Item #: WBB1812483

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $140.00 Save up to 14%
Price: $ 120.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LED LENSER® 880224 F1R Rechargeable LED Flashlight

1000 lumens packed into a 4.2 oz, HA III anodized package won't disappoint, no matter the job, mission, or activity. The rechargeable lithium ion battery supports this high power LED for 3 hours on high along with integrated roll protection, interchangeable glass breaking ring, IPX8 waterproof housing, and a convenient battery charging station. The F1R brings a new standard in compact flashlights. Water resistant up to 2.5 meters. 5 Year Warranty.

Features:
  • Hard Anodized Coating: This ultra-durable coating, along with the titanium ring bezel, can endure the toughest of tasks and resist the harshest of elements.
  • Specifications:
    • Lumens (Max/Min): 1000/10
    • Beam Distance (Max/Min): 160/20
    • Runtime (Max Power/Min Power): 3 Hours/60 Hours
    • Charge Time: 7 Hours
    • Includes: Cleaning Cloth, Brush, Charging Station, Variable Clip, Tactical Ring & Replacement O-Ring
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONRechargeable LED Flashlight
    • BRANDLED Lenser
    • # BATTERIES REQUIRED1
    • COLOR FINISHBlack
    • LUMENS1000
    • RUNTIME FULL POWER3 Hours
    • TYPELED
    • LENGTH INCHES4-1/2
    • MANUFACTURER PART NUMBER880224
    • BATTERY TYPE REQUIRED18650 Li-ion
    • WEIGHT4.23 oz
    • BEAM DISTANCE METERS160m

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

GREAT LIGHT

Your review: super bright long life battery

Cons: does not have strobe mode

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!