discount codeFree shipping over 300

Applied at checkout

5/32D 1/8 Grip 18-8 Stainless Steel Rivet Pkg Of 10

5/32D 1/8 Grip 18-8 Stainless Steel Rivet Pkg Of 10

Item #: WBB1664424

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $3.68

Quantity

Popular item in this category

1/8D 1/8 Grip 18-8 Stainless Steel Rivet Pkg Of 20

Usually ships in 1 to 4 days

Not Yet Rated

$3.93

Customers Also Viewed

5/32D 1/8 Grip 18-8 Stainless Steel Rivet Pkg Of 10

The Dome Head blind rivet is the most widely available and commonly used head style. The dome head flange offers good bearing surface and is suitable for many applications.

Product Specifications

  • COUNTRY OF ORIGINImport
  • PACKAGE QUANTITY10
  • TYPEDome Head
  • FINISHStainless Steel
  • GRIP RANGE INCHES1/8
  • DIAMETER INCHES5/32
  • MATERIAL18-8 Stainless Steel
  • BRANDGlobal Approved
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

13 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/32D 1/8 Grip 18-8 Stainless Steel Rivet Pkg Of 10

5/32D 1/8 Grip 18-8 Stainless Steel Rivet Pkg Of 10

Item #: WBB1664424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top