Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multi-Grip Blind Rivet - 3/16 x 6-8 - Dome Head - .251 - .500 Grip Range - Aluminum/Steel - 250 Pk
See all 8 items in product family

Multi-Grip Blind Rivet - 3/16 x 6-8 - Dome Head - .251 - .500 Grip Range - Aluminum/Steel - 250 Pk

Item #: WBB2193347

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Multi-Grip Blind Rivet - 3/16 x 6-8 - Dome Head - .251 - .500 Grip Range - Aluminum/Steel - 250 Pk

A rivet is a cylindrical, permanent mechanical fastener with a forged head used to fasten two separate materials. Generally made with a head at one end, the other end being hammered into a head after insertion.



Product Specifications

    • RIVET MATERIALAluminum
    • GRIP RANGE INCHES.251" - .500"
    • MANDREL MATERIALSteel
    • HEADDome
    • SIZE6-8
    • MANUFACTURERS PART NUMBERCANAD6668BS
    • COLOR FINISHBase Material
    • BRANDTitan Fasteners
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY250
    • TYPEMulti-Grip Blind Rivet
    • UNIT OF MEASUREMENTInch (Imperial)
    • RIVET DIAMETER3/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!