Take 15% off your entire order!

Offer applied at checkout

1/4" x 3" Pound-It™ Tamperproof Anchor - Mushroom Head - 316 Stainless Steel - Pkg of 100

1/4" x 3" Pound-It™ Tamperproof Anchor - Mushroom Head - 316 Stainless Steel - Pkg of 100

Item #: WBB2229408

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$160.40 up to 12% OFF

Price: $140.95

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This anchor is a tamper-proof and vibration resistant one piece anchor designed for use in concrete, grout-filled block, or masonry. The Pound-It™ Drive Anchor is pre-formed with a bend along the anchor shaft that creates an expansion wedge that locks the anchor in place. There is no need for secondary tightening, which speeds up and greatly reduces the cost of the anchor installation.

Applications:
  • Normal Weight Concrete
  • Light Weight Concrete
  • Grouted Concrete Masonry
  • Stone


Product Specifications

  • BRANDWej-It
  • DESCRIPTIONTamper-Resistant Anchor
  • SIZE1/4"
  • LENGTH3"
  • MATERIALStainless Steel
  • FINISHStainless Steel
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY100
  • HEAD TYPEMushroom
  • MIN. EMBEDMENT1-1/4"
  • GRADE316 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4" x 2-1/2" Pound-It™ Tamperproof Anchor - Mushroom Head - 316 Stainless Steel - Pkg of 100

Item #: B2229425

Not Yet Rated

Usually ships in 1 to 4 days

$116.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 3" Pound-It™ Tamperproof Anchor - Mushroom Head - 316 Stainless Steel - Pkg of 100

1/4" x 3" Pound-It™ Tamperproof Anchor - Mushroom Head - 316 Stainless Steel - Pkg of 100

Item #: WBB2229408

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant