Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8" x 2" Pound-It™ Tamperproof Anchor - Mushroom Head - 316 Stainless Steel - Pkg of 25
See all 59 items in product family

3/8" x 2" Pound-It™ Tamperproof Anchor - Mushroom Head - 316 Stainless Steel - Pkg of 25

Item #: WBB2229407

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($152.85)

Price: $50.95
Product Information
Customer Review
Product Q&A
This anchor is a tamper-proof and vibration resistant one piece anchor designed for use in concrete, grout-filled block, or masonry. The Pound-It™ Drive Anchor is pre-formed with a bend along the anchor shaft that creates an expansion wedge that locks the anchor in place. There is no need for secondary tightening, which speeds up and greatly reduces the cost of the anchor installation.

Applications:
  • Normal Weight Concrete
  • Light Weight Concrete
  • Grouted Concrete Masonry
  • Stone


Documents

Documents are in PDF format

Product Specifications

    • BRANDWej-It
    • DESCRIPTIONTamper-Resistant Anchor
    • SIZE3/8"
    • LENGTH2"
    • MATERIALStainless Steel
    • FINISHStainless Steel
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY25
    • MIN. EMBEDMENT1-3/4"
    • HEAD TYPEMushroom
    • GRADE316 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!