
1/4-20 x 1-1/2" Security Machine Screw - Flat Spanner Head - 18-8 Stainless Steel - FT - 100 Pk
Item #: WBB2215060
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Sheet Metal Screw
- Machine Screw
Machine Screw
- SELECT
- #4
- #6
- #14
- #12
- #8
- #10
- 3/8-16
- 1/4-20
- 5/16-18
1/4-20
- SELECT
- Flat
- Pan
- Truss
Flat
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER122030
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE1/4-20
- LENGTH1-1/2"
- HEADFlat
- DRIVESpanner
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
- SCREW TYPEMachine Screw
- THREADCoarse
- DRILL SIZE#14
Customer Review
Product Q & A
There are no questions for this product.

1/4-20 x 1-1/2" Security Machine Screw - Flat Spanner Head - 18-8 Stainless Steel - FT - 100 Pk
$50.95
- Product Information
- Customer Review
- Product Q&A