
1/4-20 x 1-1/2" Security Machine Screw - Flat Torx Head - Alloy Steel - Black Oxide - FT - 100 Pk
Item #: WBB2215574
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #10
- #6
- #8
- 1/4-20
1/4-20
- SELECT
- Button
- Flat
Flat
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER81804
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE1/4-20
- LENGTH1-1/2"
- HEADFlat
- DRIVETorx - Pin
- MATERIALSteel
- FINISHBlack Oxide
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE4037
- FULL OR PARTIAL THREADFull
- THREADCoarse
- DRILL SIZET-30
Customer Review
Product Q & A
There are no questions for this product.

1/4-20 x 1-1/2" Security Machine Screw - Flat Torx Head - Alloy Steel - Black Oxide - FT - 100 Pk
$34.95
- Product Information
- Customer Review
- Product Q&A