
1/4-20 x 2-1/2" Security Machine Screw - Button Hex Socket Head - 302HQ/18-8 SS - FT - UNC - 100 Pk
Item #: WBB2216269
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 3/8-16
- 1/4-20
1/4-20
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER22305
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE1/4-20
- LENGTH2-1/2"
- HEADButton
- DRIVEHex Socket - Pin
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE302HQ/18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
- THREADCoarse
- DRILL SIZE5/32"
Customer Review
Product Q & A
There are no questions for this product.

1/4-20 x 2-1/2" Security Machine Screw - Button Hex Socket Head - 302HQ/18-8 SS - FT - UNC - 100 Pk
$63.95
- Product Information
- Customer Review
- Product Q&A