Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 2-3/4" Security Machine Screw - Button Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk

1/4-20 x 2-3/4" Security Machine Screw - Button Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk

Item #: WBB2215637

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.

Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.

Product Specifications

  • BRANDTamper-Pruf
  • MANUFACTURERS PART NUMBER21596
  • DESCRIPTIONTamper Resistant Machine Screw
  • SIZE1/4-20
  • LENGTH2-3/4"
  • HEADButton
  • DRIVEHex Socket - Pin
  • MATERIALSteel
  • FINISHBlack Oxide
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY100
  • GRADE4037
  • FULL OR PARTIAL THREADFull
  • THREADCoarse
  • DRILL SIZE5/32"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4-20 x 3" Security Machine Screw - Button Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk

Item #: B2215641

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 2-3/4" Security Machine Screw - Button Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk

1/4-20 x 2-3/4" Security Machine Screw - Button Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk

Item #: WBB2215637

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant