Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 2" Security Machine Screw - Truss Spanner Head - 18-8 Stainless Steel - FT - UNC - 100 Pk

1/4-20 x 2" Security Machine Screw - Truss Spanner Head - 18-8 Stainless Steel - FT - UNC - 100 Pk

Item #: WBB2215393

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Machine Screw
  • Sheet Metal Screw

Machine Screw

  • SELECT
  • 1/4-20
  • #8
  • #10
  • #12
  • #6
  • #14
  • 3/8-16
  • 5/16-18

1/4-20

  • SELECT
  • Truss
  • Pan
  • Flat

Truss

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#8 x 1" Security Sheet Metal Screw - Round One-Way Head - 18-8 Stainless Steel - FT - USA - 100 Pk

#8 x 1" Security Sheet Metal Screw - Round One-Way Head - 18-8 Stainless Steel - FT - USA - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.

Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.

Product Specifications

  • BRANDTamper-Pruf
  • MANUFACTURERS PART NUMBER6001830
  • DESCRIPTIONTamper Resistant Machine Screw
  • SIZE1/4-20
  • LENGTH2"
  • HEADTruss
  • DRIVESpanner
  • MATERIALStainless Steel
  • FINISHStainless Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY100
  • GRADE18-8 Stainless Steel
  • FULL OR PARTIAL THREADFull
  • SCREW TYPEMachine Screw
  • THREADCoarse
  • DRILL SIZE#14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 2" Security Machine Screw - Truss Spanner Head - 18-8 Stainless Steel - FT - UNC - 100 Pk

1/4-20 x 2" Security Machine Screw - Truss Spanner Head - 18-8 Stainless Steel - FT - UNC - 100 Pk

Item #: WBB2215393

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant