
10-24 x 1/2" Security Machine Screw - Button Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk
Item #: WBB2215640
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #8
- #10
- #6
- #12
- #4
- 3/8-16
- 1/4-20
- 5/16-18
#10
- SELECT
- Button
- Flat
Button
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER21330
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE#10
- LENGTH1/2"
- HEADButton
- DRIVEHex Socket - Pin
- MATERIALSteel
- FINISHBlack Oxide
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE4037
- FULL OR PARTIAL THREADFull
- THREADCoarse
- DRILL SIZE5/32"
Customer Review
Product Q & A
There are no questions for this product.

10-24 x 1/2" Security Machine Screw - Button Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk
$26.95
- Product Information
- Customer Review
- Product Q&A