
10-24 x 1-3/4" Security Machine Screw - Button Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk
Item #: WBB2215443
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 1/4-20
- 3/8-16
- 5/16-18
- #10
#10
- SELECT
- Flat
- Button
Button
Customers Also Viewed
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER21384
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE#10
- LENGTH1-3/4"
- HEADButton
- DRIVEHex Socket - Pin
- MATERIALSteel
- FINISHBlack Oxide
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE4037
- FULL OR PARTIAL THREADFull
- THREADCoarse
- DRILL SIZE5/32"
There are no questions for this product.
Popular item in this category
10-24 x 1/4" Security Machine Screw - Button Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk
Item #: B2216066
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$25.95

10-24 x 1-3/4" Security Machine Screw - Button Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk
$30.95
- Product Information
- Customer Review
- Product Q&A