
10-32 x 5/8" Security Machine Screw - Button Torx Head - 302HQ Stainless Steel - FT - UNF - 100 Pk
Item #: WBB2216387
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 1/4-20
- #8
- 3/8-16
- #10
- #6
- 5/16-18
#10
- SELECT
- Button
- Flat
Button
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER91185
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE#10
- LENGTH5/8"
- HEADButton
- DRIVETorx - Pin
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE302HQ Stainless Steel
- FULL OR PARTIAL THREADFull
- THREADFine
- DRILL SIZET-25
Customer Review
Product Q & A
There are no questions for this product.

10-32 x 5/8" Security Machine Screw - Button Torx Head - 302HQ Stainless Steel - FT - UNF - 100 Pk
$33.95
- Product Information
- Customer Review
- Product Q&A