
10-32 x 5/8" Security Machine Screw - Round One-Way Head - Steel - Zinc - FT - UNF - USA - 100 Pk
Item #: WBB2215145
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #8
- #10
#10
- SELECT
- Oval
- Round
Round
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER141191
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE#10
- LENGTH5/8"
- HEADRound
- DRIVEOne-Way
- MATERIALSteel
- FINISHZinc
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE1018
- FULL OR PARTIAL THREADFull
- THREADFine
Customer Review
Product Q & A
There are no questions for this product.

10-32 x 5/8" Security Machine Screw - Round One-Way Head - Steel - Zinc - FT - UNF - USA - 100 Pk
$9.4
- Product Information
- Customer Review
- Product Q&A