
#10AB x 1/2" Security Sheet Metal Screw - Flat Spanner Head - 18-8 Stainless Steel - USA - 100 Pk
Item #: WBB2216056
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Machine Screw
- Sheet Metal Screw
Sheet Metal Screw
- SELECT
- #12
- #10
- #4
- #6
- #8
- 1/4-20
- 3/8-16
- #14
#10
- SELECT
- Pan
- Flat
- Truss
Flat
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER122230
- DESCRIPTIONTamper Resistant Sheet Metal Screw
- SIZE#10
- LENGTH1/2"
- HEADFlat
- DRIVESpanner
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
- SCREW TYPESheet Metal Screw
Customer Review
Product Q & A
There are no questions for this product.

#10AB x 1/2" Security Sheet Metal Screw - Flat Spanner Head - 18-8 Stainless Steel - USA - 100 Pk
$33.95
- Product Information
- Customer Review
- Product Q&A