
#10AB x 1" Security Sheet Metal Screw - Pan Spanner Head - 18-8 Stainless Steel - FT - USA - 100 Pk
Item #: WBB2216129
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Machine Screw
- Sheet Metal Screw
Sheet Metal Screw
- SELECT
- #6
- #10
- #8
- #14
- #12
- 1/4-20
- #4
- 5/16-18
- 3/8-16
#10
- SELECT
- Truss
- Pan
- Flat
Pan
Customers Also Viewed
Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER121570
- DESCRIPTIONTamper Resistant Sheet Metal Screw
- SIZE#10
- LENGTH1"
- HEADPan
- DRIVESpanner
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
- SCREW TYPESheet Metal Screw
There are no questions for this product.

#10AB x 1" Security Sheet Metal Screw - Pan Spanner Head - 18-8 Stainless Steel - FT - USA - 100 Pk
$36.95
- Product Information
- Customer Review
- Product Q&A