Take 15% off your entire order!

Offer applied at checkout

#10AB x 2" Security Sheet Metal Screw - Button Hex Socket Head - 302HQ/18-8 Stainless Steel - 100 Pk

#10AB x 2" Security Sheet Metal Screw - Button Hex Socket Head - 302HQ/18-8 Stainless Steel - 100 Pk

Item #: WBB2215026

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #8
  • #6
  • #10
  • #12
  • #14

#10

  • SELECT
  • 5/8"
  • 1/2"
  • 3/8"
  • 1-1/2"
  • 2"
  • 1-1/4"
  • 1"
  • 3/4"
  • 2-1/2"
  • 1-3/8"

2"

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.

Product Specifications

  • BRANDTamper-Pruf
  • MANUFACTURERS PART NUMBER31510
  • DESCRIPTIONTamper Resistant Sheet Metal Screw
  • SIZE#10
  • LENGTH2"
  • HEADButton
  • DRIVEHex Socket - Pin
  • MATERIALStainless Steel
  • FINISHStainless Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY100
  • GRADE302HQ/18-8 Stainless Steel
  • FULL OR PARTIAL THREADFull
  • DRILL SIZE5/32"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10AB x 2" Security Sheet Metal Screw - Button Hex Socket Head - 302HQ/18-8 Stainless Steel - 100 Pk

#10AB x 2" Security Sheet Metal Screw - Button Hex Socket Head - 302HQ/18-8 Stainless Steel - 100 Pk

Item #: WBB2215026

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant