
#10AB x 3/4" Security Sheet Metal Screw - Button Torx Head - Steel - Black Oxide - FT - USA - 100 Pk
Item #: WBB2215844
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #8
- #10
- #14
- #6
#10
- SELECT
- 1-1/4"
- 2"
- 1/2"
- 1"
- 1-1/2"
- 3/4"
- 3/8"
- 5/8"
3/4"
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER81400
- DESCRIPTIONTamper Resistant Sheet Metal Screw
- SIZE#10
- LENGTH3/4"
- HEADButton
- DRIVETorx - Pin
- MATERIALSteel
- FINISHBlack Oxide
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE1018
- FULL OR PARTIAL THREADFull
- DRILL SIZET-25
Customer Review
Product Q & A
There are no questions for this product.

#10AB x 3/4" Security Sheet Metal Screw - Button Torx Head - Steel - Black Oxide - FT - USA - 100 Pk
$27.95
- Product Information
- Customer Review
- Product Q&A