Take 15% off your entire order!

Offer applied at checkout

#10AB x 5/8" Security Sheet Metal Screw - Flat Spanner Head - 18-8 Stainless Steel - USA - 100 Pk

#10AB x 5/8" Security Sheet Metal Screw - Flat Spanner Head - 18-8 Stainless Steel - USA - 100 Pk

Item #: WBB2215993

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Machine Screw
  • Sheet Metal Screw

Sheet Metal Screw

  • SELECT
  • 3/8-16
  • 1/4-20
  • #10
  • #4
  • #6
  • #8
  • #14

#10

  • SELECT
  • Truss
  • Flat
  • Pan

Flat

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#8 x 1" Security Sheet Metal Screw - Round One-Way Head - 18-8 Stainless Steel - FT - USA - 100 Pk

#8 x 1" Security Sheet Metal Screw - Round One-Way Head - 18-8 Stainless Steel - FT - USA - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.

Product Specifications

  • BRANDTamper-Pruf
  • MANUFACTURERS PART NUMBER122240
  • DESCRIPTIONTamper Resistant Sheet Metal Screw
  • SIZE#10
  • LENGTH5/8"
  • HEADFlat
  • DRIVESpanner
  • MATERIALStainless Steel
  • FINISHStainless Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY100
  • GRADE18-8 Stainless Steel
  • FULL OR PARTIAL THREADFull
  • SCREW TYPESheet Metal Screw
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10AB x 5/8" Security Sheet Metal Screw - Flat Spanner Head - 18-8 Stainless Steel - USA - 100 Pk

#10AB x 5/8" Security Sheet Metal Screw - Flat Spanner Head - 18-8 Stainless Steel - USA - 100 Pk

Item #: WBB2215993

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant