
12X1 Flat Head Sheet Metal Screw AB Steel/Black (5/32) - 100 Pk
Item #: WBB2215006
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #8
- #6
- #10
- #12
- #14
#12
- SELECT
- 5/8"
- 1/2"
- 3/8"
- 1-1/2"
- 2"
- 1-1/4"
- 1"
- 3/4"
- 2-1/2"
- 1-3/8"
1"
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER51220
- DESCRIPTIONTamper Resistant Sheet Metal Screw
- SIZE#12
- LENGTH1"
- HEADButton
- DRIVEHex Socket - Pin
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE302HQ/18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
- DRILL SIZE5/32"
Customer Review
Product Q & A
There are no questions for this product.

12X1 Flat Head Sheet Metal Screw AB Steel/Black (5/32) - 100 Pk
$29.95
- Product Information
- Customer Review
- Product Q&A