
#14 x 1-1/2" Security Sheet Metal Screw - Round One-Way Head - 18-8 Stainless Steel - USA - 100 Pk
Item #: WBB2215949
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #12
- #8
- #14
- #10
- #6
- #4
#14
- SELECT
- 1"
- 1/2"
- 2"
- 1-1/4"
- 3/8"
- 3/4"
- 3"
- 1-1/2"
- 1/4"
1-1/2"
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.
Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER151430
- DESCRIPTIONTamper Resistant Sheet Metal Screw
- SIZE#14
- LENGTH1-1/2"
- HEADRound
- DRIVEOne-Way
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
Customer Review
Product Q & A
There are no questions for this product.

#14 x 1-1/2" Security Sheet Metal Screw - Round One-Way Head - 18-8 Stainless Steel - USA - 100 Pk
$43.95
- Product Information
- Customer Review
- Product Q&A