
#14 x 1" Security Machine Screw - Flat Torx Plus Head - Steel - Black Oxide - FT - USA - 100 Pk
Item #: WBB2215798
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #10
- 1/4-20
- #12
- #8
- #6
- #14
#14
- SELECT
- Flat
- Button
Flat
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER182920
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE#14
- LENGTH1"
- HEADFlat
- DRIVETorx Plus - Pin
- MATERIALSteel
- FINISHBlack Oxide
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE1018
- FULL OR PARTIAL THREADFull
- DRILL SIZE27IPR
Customer Review
Product Q & A
There are no questions for this product.

#14 x 1" Security Machine Screw - Flat Torx Plus Head - Steel - Black Oxide - FT - USA - 100 Pk
$30.95
- Product Information
- Customer Review
- Product Q&A