
#14AB x 1-1/2" Security Sheet Metal Screw - Flat Torx Head - Steel - Black Oxide - FT - USA - 100 Pk
Item #: WBB2216159
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #14
- #8
- #10
- #6
#14
- SELECT
- 1"
- 1-1/4"
- 3/4"
- 1/2"
- 1-1/2"
- 2"
- 5/8"
- 1-3/4"
1-1/2"
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER82010
- DESCRIPTIONTamper Resistant Sheet Metal Screw
- SIZE#14
- LENGTH1-1/2"
- HEADFlat
- DRIVETorx - Pin
- MATERIALSteel
- FINISHBlack Oxide
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE1018
- FULL OR PARTIAL THREADFull
- DRILL SIZET-30
Customer Review
Product Q & A
There are no questions for this product.

#14AB x 1-1/2" Security Sheet Metal Screw - Flat Torx Head - Steel - Black Oxide - FT - USA - 100 Pk
$33.95
- Product Information
- Customer Review
- Product Q&A