
3/8-16 x 2" Security Machine Screw - Flat Hex Socket Head - 302HQ/18-8 Stainless Steel - FT - 100 Pk
Item #: WBB2216083
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #10
- 1/4-20
- #8
- 3/8-16
- 5/16-18
- #6
3/8-16
- SELECT
- Flat
- Button
Flat
Customers Also Viewed
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER42420
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE3/8-16
- LENGTH2"
- HEADFlat
- DRIVEHex Socket - Pin
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE302HQ/18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
- THREADCoarse
- DRILL SIZE7/32"
There are no questions for this product.
Popular item in this category
3/8-16 x 2" Security Machine Screw - Button Torx Head - 302HQ Stainless Steel - FT - UNC - 100 Pk
Item #: B2216392
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$116.95

3/8-16 x 2" Security Machine Screw - Flat Hex Socket Head - 302HQ/18-8 Stainless Steel - FT - 100 Pk
$107.95
- Product Information
- Customer Review
- Product Q&A