
3/8-16 x 3" Security Machine Screw - Truss Spanner Head - 18-8 Stainless Steel - FT - UNC - 100 Pk
Item #: WBB2215416
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 1/4-20
- 3/8-16
- #6
3/8-16
- SELECT
- Pan
- Truss
Truss
Customers Also Viewed
Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER6002740
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE3/8-16
- LENGTH3"
- HEADTruss
- DRIVESpanner
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
- SCREW TYPEMachine Screw
- THREADCoarse
- DRILL SIZE#14
There are no questions for this product.
Popular item in this category
3/8-16 x 2-1/2" Security Machine Screw - Button Hex Socket Head - 302HQ/18-8 SS - FT - UNC - 100 Pk
Item #: B2216268
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$120.95

3/8-16 x 3" Security Machine Screw - Truss Spanner Head - 18-8 Stainless Steel - FT - UNC - 100 Pk
$140.95
- Product Information
- Customer Review
- Product Q&A