Take 15% off your entire order!

Offer applied at checkout

4-40 x 1" Security Machine Screw - Round One-Way Head - Steel - Zinc - FT - UNC - USA - 100 Pk

4-40 x 1" Security Machine Screw - Round One-Way Head - Steel - Zinc - FT - UNC - USA - 100 Pk

Item #: WBB2214852

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #6
  • 1/4-20
  • #8
  • #4
  • #10
  • #12
  • 5/16-18

#4

  • SELECT
  • Oval
  • Round

Round

Price: $5.10

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.

Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.

Product Specifications

  • BRANDTamper-Pruf
  • MANUFACTURERS PART NUMBER141020
  • DESCRIPTIONTamper Resistant Machine Screw
  • SIZE#4
  • LENGTH1"
  • HEADRound
  • DRIVEOne-Way
  • MATERIALSteel
  • FINISHZinc
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY100
  • GRADE1018
  • FULL OR PARTIAL THREADFull
  • THREADCoarse
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-40 x 1" Security Machine Screw - Round One-Way Head - Steel - Zinc - FT - UNC - USA - 100 Pk

4-40 x 1" Security Machine Screw - Round One-Way Head - Steel - Zinc - FT - UNC - USA - 100 Pk

Item #: WBB2214852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant