
6-32 x 3/8" Security Machine Screw - Button Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk
Item #: WBB2215485
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #8
- #6
- #10
- 1/4-20
- #4
#6
- SELECT
- Button
- Flat
Button
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER21060
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE#6
- LENGTH3/8"
- HEADButton
- DRIVEHex Socket - Pin
- MATERIALSteel
- FINISHBlack Oxide
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE4037
- FULL OR PARTIAL THREADFull
- THREADCoarse
- DRILL SIZE1/8"
Customer Review
Product Q & A
There are no questions for this product.

6-32 x 3/8" Security Machine Screw - Button Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk
$24.0
- Product Information
- Customer Review
- Product Q&A