
#6 x 1-1/2" Security Sheet Metal Screw - Oval One-Way Head - Steel - Zinc - FT - USA - 100 Pk
Item #: WBB2215980
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #8
- #14
- #10
- #6
#6
- SELECT
- 1-1/2"
- 1/2"
- 2-1/2"
- 3/4"
- 2"
- 1-1/4"
- 1"
1-1/2"
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.
Oval Head screws are used where countersink installation is desired.
Oval Head screws are used where countersink installation is desired.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER161200
- DESCRIPTIONTamper Resistant Sheet Metal Screw
- SIZE#6
- LENGTH1-1/2"
- HEADOval
- DRIVEOne-Way
- MATERIALSteel
- FINISHZinc
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE1018
- FULL OR PARTIAL THREADFull
Customer Review
Product Q & A
There are no questions for this product.

#6 x 1-1/2" Security Sheet Metal Screw - Oval One-Way Head - Steel - Zinc - FT - USA - 100 Pk
$11.25
- Product Information
- Customer Review
- Product Q&A