
#6AB x 1-1/2" Security Sheet Metal Screw - Pan Spanner Head - 18-8 Stainless Steel - USA - 100 Pk
Item #: WBB2215945
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Sheet Metal Screw
- Machine Screw
Sheet Metal Screw
- SELECT
- #4
- #6
- #14
- #12
- #8
- #10
- 3/8-16
- 1/4-20
- 5/16-18
#6
- SELECT
- Flat
- Pan
- Truss
Pan
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.
Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
Pan Head screws are low profile with a large diameter and high-edged crown for increased strength.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER121430
- DESCRIPTIONTamper Resistant Sheet Metal Screw
- SIZE#6
- LENGTH1-1/2"
- HEADPan
- DRIVESpanner
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
- SCREW TYPESheet Metal Screw
Customer Review
Product Q & A
There are no questions for this product.

#6AB x 1-1/2" Security Sheet Metal Screw - Pan Spanner Head - 18-8 Stainless Steel - USA - 100 Pk
$34.95
- Product Information
- Customer Review
- Product Q&A