Take 15% off your entire order!

Offer applied at checkout

#6AB x 1" Security Sheet Metal Screw - Flat Torx Head - Steel - Black Oxide - FT - USA - 100 Pk

#6AB x 1" Security Sheet Metal Screw - Flat Torx Head - Steel - Black Oxide - FT - USA - 100 Pk

Item #: WBB2216135

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #14
  • #8
  • #10
  • #6

#6

  • SELECT
  • 1"
  • 1-1/4"
  • 3/4"
  • 1/2"
  • 1-1/2"
  • 2"
  • 5/8"
  • 1-3/4"

1"

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.

Product Specifications

  • BRANDTamper-Pruf
  • MANUFACTURERS PART NUMBER81850
  • DESCRIPTIONTamper Resistant Sheet Metal Screw
  • SIZE#6
  • LENGTH1"
  • HEADFlat
  • DRIVETorx - Pin
  • MATERIALSteel
  • FINISHBlack Oxide
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY100
  • GRADE1018
  • FULL OR PARTIAL THREADFull
  • DRILL SIZET-15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#6AB x 1" Security Sheet Metal Screw - Flat Torx Head - Steel - Black Oxide - FT - USA - 100 Pk

#6AB x 1" Security Sheet Metal Screw - Flat Torx Head - Steel - Black Oxide - FT - USA - 100 Pk

Item #: WBB2216135

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant