Take 15% off your entire order!

Offer applied at checkout

#6AB x 5/8" Security Sheet Metal Screw - Button Hex Socket Head - 302HQ/18-8 SS - FT - USA - 100 Pk

#6AB x 5/8" Security Sheet Metal Screw - Button Hex Socket Head - 302HQ/18-8 SS - FT - USA - 100 Pk

Item #: WBB2215858

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #8
  • #6
  • #10
  • #12
  • #14

#6

  • SELECT
  • 5/8"
  • 1/2"
  • 3/8"
  • 1-1/2"
  • 2"
  • 1-1/4"
  • 1"
  • 3/4"
  • 2-1/2"
  • 1-3/8"

5/8"

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.

Product Specifications

  • BRANDTamper-Pruf
  • MANUFACTURERS PART NUMBER31330
  • DESCRIPTIONTamper Resistant Sheet Metal Screw
  • SIZE#6
  • LENGTH5/8"
  • HEADButton
  • DRIVEHex Socket - Pin
  • MATERIALStainless Steel
  • FINISHStainless Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY100
  • GRADE302HQ/18-8 Stainless Steel
  • FULL OR PARTIAL THREADFull
  • DRILL SIZE1/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#6AB x 5/8" Security Sheet Metal Screw - Button Hex Socket Head - 302HQ/18-8 SS - FT - USA - 100 Pk

#6AB x 5/8" Security Sheet Metal Screw - Button Hex Socket Head - 302HQ/18-8 SS - FT - USA - 100 Pk

Item #: WBB2215858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant