
8-32 x 1-1/2" Security Machine Screw - Flat Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk
Item #: WBB2215634
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #12
- #10
- 3/8-16
- 1/4-20
- 5/16-18
- #8
- #6
#8
- SELECT
- Flat
- Button
Flat
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER41300
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE#8
- LENGTH1-1/2"
- HEADFlat
- DRIVEHex Socket - Pin
- MATERIALSteel
- FINISHBlack Oxide
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE4037
- FULL OR PARTIAL THREADFull
- THREADCoarse
- DRILL SIZE1/8"
Customer Review
Product Q & A
There are no questions for this product.

8-32 x 1-1/2" Security Machine Screw - Flat Hex Socket Head - Alloy Steel - Black Oxide - 100 Pk
$28.95
- Product Information
- Customer Review
- Product Q&A