Take 15% off your entire order!

Offer applied at checkout

8-32 x 1" Security Machine Screw - Flat Hex Socket Head - Alloy Steel - Black Oxide - FT - 100 Pk

8-32 x 1" Security Machine Screw - Flat Hex Socket Head - Alloy Steel - Black Oxide - FT - 100 Pk

Item #: WBB2215711

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #12
  • #6
  • #8
  • #10
  • 3/8-16
  • 1/4-20
  • 5/16-18
  • #4

#8

  • SELECT
  • Flat
  • Button

Flat

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.

Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.

Product Specifications

  • BRANDTamper-Pruf
  • MANUFACTURERS PART NUMBER41190
  • DESCRIPTIONTamper Resistant Machine Screw
  • SIZE#8
  • LENGTH1"
  • HEADFlat
  • DRIVEHex Socket - Pin
  • MATERIALSteel
  • FINISHBlack Oxide
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY100
  • GRADE4037
  • FULL OR PARTIAL THREADFull
  • THREADCoarse
  • DRILL SIZE5/32"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32 x 1" Security Machine Screw - Flat Hex Socket Head - Alloy Steel - Black Oxide - FT - 100 Pk

8-32 x 1" Security Machine Screw - Flat Hex Socket Head - Alloy Steel - Black Oxide - FT - 100 Pk

Item #: WBB2215711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant