Take 15% off your entire order!

Offer applied at checkout

8-32 x 1" Security Machine Screw - Flat Torx Head - Alloy Steel - Black Oxide - FT - UNC - 100 Pk

8-32 x 1" Security Machine Screw - Flat Torx Head - Alloy Steel - Black Oxide - FT - UNC - 100 Pk

Item #: WBB2215575

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #12
  • #10
  • #8
  • #6
  • 1/4-20

#8

  • SELECT
  • Button
  • Flat

Flat

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-28 x 1/2" Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk

1/4-28 x 1/2" Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

6-32 x 1" Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk

6-32 x 1" Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

#8 x 1" Security Sheet Metal Screw - Round One-Way Head - 18-8 Stainless Steel - FT - USA - 100 Pk

#8 x 1" Security Sheet Metal Screw - Round One-Way Head - 18-8 Stainless Steel - FT - USA - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.

Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.

Product Specifications

  • BRANDTamper-Pruf
  • MANUFACTURERS PART NUMBER81570
  • DESCRIPTIONTamper Resistant Machine Screw
  • SIZE#8
  • LENGTH1"
  • HEADFlat
  • DRIVETorx - Pin
  • MATERIALSteel
  • FINISHBlack Oxide
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY100
  • GRADE4037
  • FULL OR PARTIAL THREADFull
  • THREADCoarse
  • DRILL SIZET-20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32 x 1" Security Machine Screw - Flat Torx Head - Alloy Steel - Black Oxide - FT - UNC - 100 Pk

8-32 x 1" Security Machine Screw - Flat Torx Head - Alloy Steel - Black Oxide - FT - UNC - 100 Pk

Item #: WBB2215575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant