
8-32 x 2" Security Machine Screw - Truss Spanner Head - 18-8 Stainless Steel - FT - UNC - 100 Pk
Item #: WBB2215222
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Machine Screw
- Sheet Metal Screw
Machine Screw
- SELECT
- 1/4-20
- #8
- #10
- #12
- #6
- #14
- 3/8-16
- 5/16-18
#8
- SELECT
- Truss
- Pan
- Flat
Truss
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.
Truss Head screws are low profile and offer added security against vice-grip removal. They typically have large diameter heads for increased fastening strength.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER6000950
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE#8
- LENGTH2"
- HEADTruss
- DRIVESpanner
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
- SCREW TYPEMachine Screw
- THREADCoarse
- DRILL SIZE#8
Customer Review
Product Q & A
There are no questions for this product.

8-32 x 2" Security Machine Screw - Truss Spanner Head - 18-8 Stainless Steel - FT - UNC - 100 Pk
$37.95
- Product Information
- Customer Review
- Product Q&A