
#8 x 1-1/4" Security Machine Screw - Flat Torx Plus Head - 18-8 Stainless Steel - FT - USA - 100 Pk
Item #: WBB2216259
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #8
- #12
- #14
- #10
- 1/4-20
#8
- SELECT
- Flat
- Button
Flat
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER194780
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE#8
- LENGTH1-1/4"
- HEADFlat
- DRIVETorx Plus - Pin
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
- DRILL SIZE20IPR
Customer Review
Product Q & A
There are no questions for this product.

#8 x 1-1/4" Security Machine Screw - Flat Torx Plus Head - 18-8 Stainless Steel - FT - USA - 100 Pk
$34.95
- Product Information
- Customer Review
- Product Q&A