Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sheet Metal Screws

213 Results

Tamper-Proof Security Sheet Metal Screws

Tamper-Proof Security Sheet Metal Screws
Tamper-Proof Security Sheet Metal Screws provide maximum security measures in various applications. These metal security screws feature a drive type requiring a special installation or removal tool to prevent tampering and unauthorized removal. Metal security screws are available in several sizes, lengths, and finishes to suit various applications.
CompareImageDriveFinishHeadLengthMaterialSizeModel #Price
#12AB x 2" Tamper-Proof Security Sheet Metal Screw - Flat Torx Head - 18-8 Stainless Steel - 50 Pk
Torx - Pin
Stainless Steel
Flat
2 in
Stainless Steel
#12
Ships Same Day
WBB2183933
$54.95
#14AB x 2" Security Sheet Metal Screw - Flat Hex Socket Head - 302HQ/18-8 Stainless Steel - 100 Pk
Hex Socket - Pin
Stainless Steel
Flat
2 in
Stainless Steel
#14
Ships Same Day
WBB2215041
$89.95
#14AB x 1-1/2" Security Sheet Metal Screw - Flat Torx Head - 302HQ Stainless Steel - USA - 100 Pk
Torx - Pin
Stainless Steel
Flat
1-1/2 in
Stainless Steel
#14
Ships Same Day
WBB2216054
$79.95
#12 x 1-1/2" Security Sheet Metal Screw - Flat Phillips Head - 18-8 Stainless Steel - Pkg of 100
Phillips - Pin
Stainless Steel
Flat
1-1/2 in
Stainless Steel
#12
Ships Same Day
WBB2184046
$76.95
#14AB x 3/4" Security Sheet Metal Screw - Button Torx Head - 302HQ Stainless Steel - USA - 100 Pk
Torx - Pin
Stainless Steel
Button
3/4 in
Stainless Steel
#14
Ships Same Day
WBB2215931
$73.95
#10AB x 1-1/2" Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - Pkg of 100
Torx - Pin
Stainless Steel
Button
1-1/2 in
Stainless Steel
#10
Ships Same Day
WBB2184099
as low as

$49.95

Save $4.00 (7%)
#14AB x 1-1/2" Security Sheet Metal Screw - Button Torx Head - 302HQ Stainless Steel - USA - 100 Pk
Torx - Pin
Stainless Steel
Button
1-1/2 in
Stainless Steel
#14
Ships Same Day
WBB2215816
$78.95
#12AB x 3" Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk
Torx - Pin
Stainless Steel
Button
3 in
Stainless Steel
#12
Ships Same Day
WBB2183988
$129.95
#8AB x 1-3/4" Security Sheet Metal Screw - Flat Torx Head - Steel - Black Oxide - FT - USA - 100 Pk
Torx - Pin
Black Oxide
Flat
1-3/4 in
Steel
#8
Ships Same Day
WBB2215999
$51.95
#6AB x 1-1/2" Security Sheet Metal Screw - Flat Torx Head - 302HQ Stainless Steel - USA - 100 Pk
Torx - Pin
Stainless Steel
Flat
1-1/2 in
Stainless Steel
#6
Ships Same Day
WBB2215895
$52.95
Showing 1-10 of 172 results

Tamper-Proof Security Sheet Metal Screws

Tamper-Proof Security Sheet Metal Screws
Tamper-Proof Security Sheet Metal Screws provide maximum security measures in various applications. These metal security screws feature a drive type requiring a special installation or removal tool to prevent tampering and unauthorized removal. Metal security screws are available in several sizes, lengths, and finishes to suit various applications.
Showing 1-10 of 41 results