
#8 x 2" Security Sheet Metal Screw - Oval One-Way Head - 18-8 Stainless Steel - FT - USA - 100 Pk
Item #: WBB2216141
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #14
- #10
- #8
- #6
#8
- SELECT
- 5/8"
- 1-1/4"
- 3/4"
- 1/2"
- 1-1/2"
- 1"
- 2"
- 3/8"
2"
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.
Oval Head screws are used where countersink installation is desired.
Oval Head screws are used where countersink installation is desired.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER165630
- DESCRIPTIONTamper Resistant Sheet Metal Screw
- SIZE#8
- LENGTH2"
- HEADOval
- DRIVEOne-Way
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
Customer Review
Product Q & A
There are no questions for this product.

#8 x 2" Security Sheet Metal Screw - Oval One-Way Head - 18-8 Stainless Steel - FT - USA - 100 Pk
$32.95
- Product Information
- Customer Review
- Product Q&A