Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sheet Metal Screws

213 Results

Tamper-Proof Security Sheet Metal Screws

Tamper-Proof Security Sheet Metal Screws
Tamper-Proof Security Sheet Metal Screws provide maximum security measures in various applications. These metal security screws feature a drive type requiring a special installation or removal tool to prevent tampering and unauthorized removal. Metal security screws are available in several sizes, lengths, and finishes to suit various applications.
CompareImageDriveFinishHeadLengthMaterialSizeModel #Price
#14AB x 3/4" Security Sheet Metal Screw - Button Torx Head - 302HQ Stainless Steel - USA - 100 Pk
Torx - Pin
Stainless Steel
Button
3/4 in
Stainless Steel
#14
Ships Same Day
WBB2215931
$73.95
#10AB x 2-1/2" Security Sheet Metal Screw - Button Hex Socket Head - 302HQ/18-8 SS - USA - 100 Pk
Hex Socket - Pin
Stainless Steel
Button
2-1/2 in
Stainless Steel
#10
Ships Same Day
WBB2215796
$82.95
#8AB x 2-1/2" Security Sheet Metal Screw - Round One-Way Head - Steel - Zinc - FT - USA - 100 Pk
One-Way
Zinc
Round
2-1/2 in
Steel
#8
Ships Same Day
WBB2215039
$44.95
#12AB x 2-1/2" Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - Pkg of 50
Torx - Pin
Stainless Steel
Button
2-1/2 in
Stainless Steel
#12
Ships Same Day
WBB2183964
$45.95
#14AB x 2" Security Sheet Metal Screw - Button Torx Head - 302HQ Stainless Steel - FT - USA - 100 Pk
Torx - Pin
Stainless Steel
Button
2 in
Stainless Steel
#14
Ships Same Day
WBB2215827
$96.95
#10AB x 1-1/2" Security Sheet Metal Screw - Button Hex Socket Head - 302HQ/18-8 SS - USA - 100 Pk
Hex Socket - Pin
Stainless Steel
Button
1-1/2 in
Stainless Steel
#10
Ships Same Day
WBB2215349
$68.95
#12AB x 3" Tamper-Proof Security Sheet Metal Screw - Flat Torx Head - 18-8 Stainless Steel - 100 Pk
Torx - Pin
Stainless Steel
Flat
3 in
Stainless Steel
#12
Ships Same Day
WBB2183960
$91.95
#10AB x 1-1/4" Security Sheet Metal Screw - Flat Torx Head - 18-8 Stainless Steel - Pkg of 100
Torx - Pin
Stainless Steel
Flat
1-1/4 in
Stainless Steel
#10
Ships Same Day
WBB2184049
$65.95
#14 x 1" Security Sheet Metal Screw - Oval One-Way Head - Steel - Zinc - FT - USA - 100 Pk
One-Way
Zinc
Oval
1 in
Steel
#14
Ships Same Day
WBB2216032
$41.95
#8AB x 1-1/4" Security Sheet Metal Screw - Button Torx Head - Steel - Black Oxide - USA - 100 Pk
Torx - Pin
Black Oxide
Button
1-1/4 in
Steel
#8
Ships Same Day
WBB2216142
$46.95
Showing 1-10 of 172 results

Tamper-Proof Security Sheet Metal Screws

Tamper-Proof Security Sheet Metal Screws
Tamper-Proof Security Sheet Metal Screws provide maximum security measures in various applications. These metal security screws feature a drive type requiring a special installation or removal tool to prevent tampering and unauthorized removal. Metal security screws are available in several sizes, lengths, and finishes to suit various applications.
Showing 1-10 of 41 results