
#8AB x 1/2" Security Sheet Metal Screw - Round One-Way Head - Steel - Zinc - FT - USA - 100 Pk
Item #: WBB2214985
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #6
- #8
- #14
- #10
- #12
- #4
#8
- SELECT
- 3/8"
- 2-1/2"
- 2"
- 1-1/2"
- 1-3/8"
- 1"
- 1/2"
- 3/4"
- 1-1/4"
- 5/8"
1/2"
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.
Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
Round Head screws are widely used for general purposes, featuring a high crown with a deep recess and smaller diameter head than truss or pan heads.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER151040
- DESCRIPTIONTamper Resistant Sheet Metal Screw
- SIZE#8
- LENGTH1/2"
- HEADRound
- DRIVEOne-Way
- MATERIALSteel
- FINISHZinc
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE1018
- FULL OR PARTIAL THREADFull
Customer Review
Product Q & A
There are no questions for this product.

#8AB x 1/2" Security Sheet Metal Screw - Round One-Way Head - Steel - Zinc - FT - USA - 100 Pk
$8.1
- Product Information
- Customer Review
- Product Q&A