
#8AB x 3/8" Security Sheet Metal Screw - Button Hex Socket Head - 302HQ/18-8 SS - FT - USA - 100 Pk
Item #: WBB2215852
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- #8
- #6
- #10
- #12
- #14
#8
- SELECT
- 5/8"
- 1/2"
- 3/8"
- 1-1/2"
- 2"
- 1-1/4"
- 1"
- 3/4"
- 2-1/2"
- 1-3/8"
3/8"
Customers Also Viewed
Button Head screws are typically used for general purposes with a lower crown & shallower recess than round head screws.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER31370
- DESCRIPTIONTamper Resistant Sheet Metal Screw
- SIZE#8
- LENGTH3/8"
- HEADButton
- DRIVEHex Socket - Pin
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE302HQ/18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
- DRILL SIZE5/32"
There are no questions for this product.
Popular item in this category
8-32 x 1-1/2" Security Machine Screw - Flat Hex Socket Head - 302HQ/18-8 SS - FT - UNC - 100 Pk
Item #: B2216500
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$35.95

#8AB x 3/8" Security Sheet Metal Screw - Button Hex Socket Head - 302HQ/18-8 SS - FT - USA - 100 Pk
$29.95
- Product Information
- Customer Review
- Product Q&A