Take 15% off your entire order!

Offer applied at checkout

#8AB x 5/8" Security Sheet Metal Screw - Flat Hex Socket Head - 302HQ/18-8 Stainless Steel - 100 Pk

#8AB x 5/8" Security Sheet Metal Screw - Flat Hex Socket Head - 302HQ/18-8 Stainless Steel - 100 Pk

Item #: WBB2216126

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #10
  • #6
  • #12
  • #8
  • #14

#8

  • SELECT
  • 2-1/2"
  • 1/2"
  • 1-1/2"
  • 1"
  • 5/8"
  • 1-1/4"
  • 2"
  • 3/4"
  • 3/8"

5/8"

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#8 x 1" Security Sheet Metal Screw - Round One-Way Head - 18-8 Stainless Steel - FT - USA - 100 Pk

#8 x 1" Security Sheet Metal Screw - Round One-Way Head - 18-8 Stainless Steel - FT - USA - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

#12AB x 2-1/2" Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - Pkg of 50

#12AB x 2-1/2" Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - Pkg of 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

#12AB x 1-1/2" Security Sheet Metal Screw - Button Torx Head - 302HQ Stainless Steel - USA - 100 Pk

#12AB x 1-1/2" Security Sheet Metal Screw - Button Torx Head - 302HQ Stainless Steel - USA - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20 x 3/4" Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk

1/4-20 x 3/4" Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

6-32 x 1/4" Security Machine Screw - Flat Torx Head - 302HQ Stainless Steel - FT - UNC - 100 Pk

6-32 x 1/4" Security Machine Screw - Flat Torx Head - 302HQ Stainless Steel - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/2-13 x 2-1/2" Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - Pkg of 10

1/2-13 x 2-1/2" Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - Pkg of 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

12-24 x 1/2" Security Machine Screw - Flat Torx Head - 302HQ Stainless Steel - FT - UNC - 100 Pk

12-24 x 1/2" Security Machine Screw - Flat Torx Head - 302HQ Stainless Steel - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M4 x 0.7 x 20mm Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - FT - UNC - 100 Pk

M4 x 0.7 x 20mm Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.

Product Specifications

  • BRANDTamper-Pruf
  • MANUFACTURERS PART NUMBER51380
  • DESCRIPTIONTamper Resistant Sheet Metal Screw
  • SIZE#8
  • LENGTH5/8"
  • HEADFlat
  • DRIVEHex Socket - Pin
  • MATERIALStainless Steel
  • FINISHStainless Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY100
  • GRADE302HQ/18-8 Stainless Steel
  • FULL OR PARTIAL THREADFull
  • DRILL SIZE5/32"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8AB x 5/8" Security Sheet Metal Screw - Flat Hex Socket Head - 302HQ/18-8 Stainless Steel - 100 Pk

#8AB x 5/8" Security Sheet Metal Screw - Flat Hex Socket Head - 302HQ/18-8 Stainless Steel - 100 Pk

Item #: WBB2216126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant