
M6 x 1.0 x 12mm Security Machine Screw - Flat Spanner Head - 18-8 Stainless Steel - FT - 100 Pk
Item #: WBB2215115
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- M6 x 1.0
- M3 x 0.5
- M4 x 0.7
- M5 x 0.8
M6 x 1.0
- SELECT
- Flat
- Pan
Flat
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.
Product Specifications
- BRANDTamper-Pruf
- MANUFACTURERS PART NUMBER204060
- DESCRIPTIONTamper Resistant Machine Screw
- SIZEM6 x 1.0
- LENGTH12mm
- HEADFlat
- DRIVESpanner
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTMetric
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE18-8 Stainless Steel
- FULL OR PARTIAL THREADFull
- SCREW TYPEMachine Screw
- THREADCoarse
- DRILL SIZE#14
Customer Review
Product Q & A
There are no questions for this product.

M6 x 1.0 x 12mm Security Machine Screw - Flat Spanner Head - 18-8 Stainless Steel - FT - 100 Pk
$35.95
- Product Information
- Customer Review
- Product Q&A