Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
11/32" I.D. x 13/16" O.D. x 0.093" Steel Arbor Shim (Pack of 10) - Made In USA
See all 279 items in product family

11/32" I.D. x 13/16" O.D. x 0.093" Steel Arbor Shim (Pack of 10) - Made In USA

Item #: WBB511894

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($39.20)

Price: $5.60
Product Information
Customer Review
Product Q&A
Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor shims have no keyways. Saves time over re-machining. Precision thicknesses for more accurate results. Packaged in airtight poly bag. Precision Brand® Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.

Product Specifications

    • WEIGHT1.149
    • COUNTRY OF ORIGINMade in USA
    • BRANDPrecision Brand®
    • CONSTRUCTIONLow Carbon, Full Hard Steel
    • UOMPKG
    • PACKAGE QUANTITY10
    • THICKNESS0.093"
    • MANUFACTURERS PART NUMBER25498
    • INSIDE DIAMETER11/32"
    • OUTSIDE DIAMETER13/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!