Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" I.D. x 3/4" O.D. x 0.001" Plastic Color Coded Arbor Shim (Pack of 10) - Made In USA
See all 156 items in product family

1/2" I.D. x 3/4" O.D. x 0.001" Plastic Color Coded Arbor Shim (Pack of 10) - Made In USA

Item #: WBB514560

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($44.00)

Price: $11.00
Product Information
Customer Review
Product Q&A
Color coded arbor shims are made from a high quality plastic material. Amber color identifies the shim as 0.001" thick. Color coding eliminates need for micrometer, saves time and reduces error. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Arbor Shims are used for light duty, fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.

Product Specifications

    • INSIDE DIAMETER1/2"
    • UOMPKG
    • MANUFACTURERS PART NUMBER44715
    • COLORAmber
    • CONSTRUCTIONPolyester
    • OUTSIDE DIAMETER3/4"
    • WEIGHT0.01
    • COUNTRY OF ORIGINMade in USA
    • THICKNESS0.001"
    • BRANDPrecision Brand®
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!