Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
13 Piece 1-3/4" I.D. X 2-3/4" O.D. Plastic Color Coded Arbor Shim Assortment - Min Qty 3 - USA
See all 156 items in product family

13 Piece 1-3/4" I.D. X 2-3/4" O.D. Plastic Color Coded Arbor Shim Assortment - Min Qty 3 - USA

Item #: WBB514450

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($51.75)

Price: $17.25
Product Information
Customer Review
Product Q&A
Assortment contains 1 of each thickness: 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.010", 0.0125", 0.015", 0.020", 0.025", and 0.030". Color coded arbor shims are made from a high quality plastic material. Color coding eliminates need for micrometer, saves time and reduces error. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Arbor Shims are used for light duty, fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.

Product Specifications

    • WEIGHT0.03
    • COUNTRY OF ORIGINMade in USA
    • BRANDPrecision Brand®
    • UOMAST
    • PACKAGE QUANTITY13
    • MANUFACTURERS PART NUMBER44854
    • INSIDE DIAMETER1-3/4"
    • OUTSIDE DIAMETER2-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!