Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2" I.D. x 2-3/4" O.D. x 0.003" Steel Arbor Spacer (Pack of 10) - Made In USA
See all 240 items in product family

2" I.D. x 2-3/4" O.D. x 0.003" Steel Arbor Spacer (Pack of 10) - Made In USA

Item #: WBB512075

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($36.50)

Price: $18.25
Product Information
Customer Review
Product Q&A
Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor spacers are used for keyed applications. Keyway size: 1/2" x 3/16". Saves time over re-machining. Packaged in airtight poly bag. Precision Brand® Arbor Spacers are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.

Product Specifications

    • WEIGHT0.0289
    • COUNTRY OF ORIGINMade in USA
    • KEYWAY1/2" x 3/16"
    • BRANDPrecision Brand®
    • CONSTRUCTIONLow Carbon, Full Hard Steel
    • UOMPKG
    • PACKAGE QUANTITY10
    • HEIGHT/THICKNESS0.003"
    • MANUFACTURERS PART NUMBER24464
    • INSIDE DIAMETER2"
    • OUTSIDE DIAMETER2-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!