Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10mm I.D. x 15mm O.D. x 0.25mm Shoulder Screw Shortening Shim (Pack of 25) - Made In USA
See all 36 items in product family

10mm I.D. x 15mm O.D. x 0.25mm Shoulder Screw Shortening Shim (Pack of 25) - Made In USA

Item #: WBB512242

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($40.80)

Price: $6.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Made from a 302 full hard stainless steel. Fits 10mm diameter shoulder screw.

Product Specifications

    • INSIDE DIAMETER10mm
    • UOMPKG
    • MANUFACTURERS PART NUMBER26614
    • CONSTRUCTION302 Full Hard Stainless Steel
    • OUTSIDE DIAMETER15mm
    • WEIGHT0.017
    • COUNTRY OF ORIGINMade in USA
    • THICKNESS0.25mm
    • BRANDPrecision Brand®
    • PACKAGE QUANTITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!